Skip Content
POP WELDING/HEATING NOZZLE 0-W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POP WELDING/HEATING NOZZLE 0-W

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0387-0040
  • Mfr. Model # 0387-0040
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes -
  • For Use With Mfr. No. 0386-0311
  • Gas Service Oxy-Acetylene
  • Type Oxy-Acetylene
  • Size 0
  • Item Brazing Nozzle
  • Flame Type Brazing
  • Series J Series
  • Soft Solder Tube Cap. 1/4 to 1" or 6 to 25mm
  • Silver Solder Tube 1/4 to 1" or 6 to 25mm
  • Acetylene Flow 2 - 4 scfh
  • Acetylene Pressure 3 - 5 psig
  • Oxygen Pressure 3 - 5 psig
  • Oxygen Flow 4 - 6 scfh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list