Skip Content
POP-UP ROTOR SPRINKLER HEAD,7-1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POP-UP ROTOR SPRINKLER HEAD,7-1/2 I

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YHA6
  • Mfr. Model # 1YHA6
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Features Top-of-The Line Rugged Design Shaft for A Longer Life, Professional Quality Rain Curtain Nozzle with Enhanced Micro Ramps for Superior Close-In Watering
  • Application Large Turf Areas Requiring Simple Adjustment
  • Flow Rate 1.35 to 8.86 gpm
  • Height 7-1/2"
  • Item Pop-Up Rotor Sprinkler Head
  • Material of Construction Plastic, Stainless Steel
  • Pattern 40 to 360 Degrees
  • Connection 3/4" FNPT
  • Pressure Range 35 to 55 psi
  • Spacing 20 to 50 ft.
  • Pop-Up Clearance 4"
  • Radius of Throw 25 to 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list