Skip Content
POP-UP POOL 66 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POP-UP POOL 66 GALLON

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28321
  • Mfr. Model # 28321
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Length 51"
  • Item Pool
  • Colour Yellow
  • Height 11"
  • Material Vinyl-Coated Fabric
  • Spill Capacity 66 gal.
  • Width 51"
  • Inside Dia. 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list