Skip Content
POP-UP POOL 150 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POP-UP POOL 150 GALLON

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28325
  • Mfr. Model # 28325
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Yellow
  • Height 11"
  • Item Pool
  • Length 65"
  • Width 65"
  • Spill Capacity 150 gal.
  • Material Vinyl-Coated Fabric
  • Inside Dia. 65"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list