Skip Content
POP UP POOL 100G ECONOMY MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POP UP POOL 100G ECONOMY MODEL

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8102
  • Mfr. Model # 8102
  • UNSPSC # 76131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.51 lbs

Technical Specs

  • Height 12"
  • Colour Yellow
  • Includes Quick Shake Instantly Expands Pool, Foam Ring Rises with Level of Liquid to Raise Sidewalls, Compact Folded Size Stores Efficiently Inside Spill Kits
  • Inside Dia. 53"
  • Item Containment Pool
  • Outside Dia. 64-1/2"
  • Material Polyethylene
  • Spill Capacity 100 gal.
  • Length 53"
  • Width 53"
  • Standards 69 CFR 264.175

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list