Skip Content
POP SAFETY VALVE,3/4 X 3/4 IN,125 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POP SAFETY VALVE,3/4 X 3/4 IN,125 P

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CMZ6
  • Mfr. Model # 1CMZ6
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item POP Safety Valve
  • Standards ASME Section VIII UV, NB, CSA CRN
  • Temp. Range -320 Degrees F - 406 Degrees F
  • Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
  • Inlet Type MNPT
  • Body Material Bronze
  • Pressure Range 15 - 300 PSI
  • Overall Height 7-1/2"
  • Seat Material Metal
  • Disc Material 316 Stainless Steel
  • Outlet Type FNPT
  • Spring Material Stainless Steel
  • Outlet Size 3/4"
  • Inlet Size 3/4"
  • Factory Set Pressure 125 PSI
  • Test Lever No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list