POP PLASTIC EXPANSION RIVET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POP PLASTIC EXPANSION RIVET

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POP57748
  • Mfr. Model # 57748
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1070
  • Shipping Weight 0.005 lbs

Product Details

Plastic expansion rivets. Grip Range 0.098 - 0.197 in.

Technical Specs

  • Grip Range 0.098 - 0.197"
  • Drill Size 9/32"
  • Item Blind Rivet
  • Mandrel Material Plastic
  • Head Dia. 0.709"
  • Rivet Dia. 6.6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list