Skip Content
POP PLASTIC EXPANSION RIVET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POP PLASTIC EXPANSION RIVET

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POP57721
  • Mfr. Model # 57721
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1070
  • Shipping Weight 0.005 lbs

Product Details

Plastic expansion rivets. Grip Range 0.157 - 0.335 in.

Technical Specs

  • Item Blind Rivet
  • Mandrel Material Plastic
  • Grip Range 0.157" - 0.335"
  • Drill Size 1/4"
  • Rivet Dia. 6.0mm
  • Head Dia. 0.512"
  • Rivet Head Style Domed
  • Blind Rivet Type Open End
  • Rivet Style Blind Rivet
  • Rivet Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list