Skip Content
POP PLASTIC EXPANSION RIVET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POP PLASTIC EXPANSION RIVET

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POP57720
  • Mfr. Model # 57720
  • UNSPSC # 31162204
  • CATALOGUE PAGE # 1070
  • Shipping Weight 0.08 lbs

Product Details

Plastic expansion rivets. Grip Range 0.236 - 0.394 in.

Technical Specs

  • For Use With Plastic
  • Item Blind Rivet
  • Drill Size 7/32"
  • Grip Range 0.236" - 0.394"
  • Hole Size 7/32"
  • Core Hollow
  • Mandrel Material Plastic
  • Head Dia. 0.472"
  • Head Height 0.028"
  • Rivet Dia. 5mm
  • Rivet Length 0.550"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list