Skip Content
POP PLASTIC EXPANSION RIVET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POP PLASTIC EXPANSION RIVET

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POP57715
  • Mfr. Model # 57715
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1070
  • Shipping Weight 0.06 lbs

Product Details

Plastic expansion rivets. Grip Range 0.118 - 0.236 in.

Technical Specs

  • Item Blind Rivet
  • Drill Size 7/32"
  • Grip Range 0.118 - 0.236"
  • Mandrel Material Plastic
  • Head Dia. 0.472"
  • Rivet Dia. 5.0mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list