POP PLASTIC EXPANSION RIVET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POP PLASTIC EXPANSION RIVET

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POP57714
  • Mfr. Model # 57714
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1070
  • Shipping Weight 0.005 lbs

Product Details

Plastic expansion rivets. Grip Range 0.118 - 0.177 in.

Technical Specs

  • Item Blind Rivet
  • Drill Size 7/32"
  • Grip Range 0.118 - 0.177"
  • Mandrel Material Plastic
  • Rivet Dia. 5.0mm
  • Head Dia. 0.472"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list