Skip Content
POOPY POUCH KIT WITH LID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POOPY POUCH KIT WITH LID

CROWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRWPP-SD01L-G
  • Mfr. Model # PP-SD01L-G
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1706
  • Shipping Weight 42.0 lbs

Product Details

Locking aluminum powder coated dispenser in green gloss finish. 8 foot steel channel post in hunter green gloss finish, in two 4 foot sections. 10 gallon powder coated steel waste receptacle with retainer bands.9 inch x 12 inch aluminum sign 800 Poopy

Technical Specs

  • Item Poopy Pouch Pet Station
  • Trash Container Capacity 10 gal.
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list