POOL/SPA FILTER,SAND,33 5/16 HI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POOL/SPA FILTER,SAND,33 5/16 HI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMP1
  • Mfr. Model # 4VMP1
  • UNSPSC # 49241705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Filter Area (Square-Ft.) 2.4
  • 8-Hour Turnover (Gal.) 22,800
  • Filter Height (In.) 33-3/4
  • Includes Multiport Selector Valve
  • Required Clearance (In.) 44
  • GPM per Sq.-Ft. 16
  • Item Pool and Spa Filter
  • Total (GPM) 47.5
  • Max. Pressure (PSI) 28
  • Pool Capacity (Gallons) 16,000 - 48,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list