Skip Content
POOL/SPA FILTER,CARTRIDGE,38 3/4 HI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL/SPA FILTER,CARTRIDGE,38 3/4 HI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMN7
  • Mfr. Model # 4VMN7
  • UNSPSC # 49241705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • 8-Hour Turnover (Gal.) 48,396
  • Filter Area (Square-Ft.) 101.0
  • Filter Height (In.) 42-3/4
  • Includes Filter Element
  • Item Pool and Spa Filter
  • Total (GPM) 100.8
  • Required Clearance (In.) 53
  • Max. Pressure (PSI) 40
  • GPM per Sq.-Ft. 1
  • Pool Capacity (Gallons) 9,000 - 65,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list