POOL PUMP MOTOR,5HP,3450RPM,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,5HP,3450RPM,208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB1000
  • Mfr. Model # B1000
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.65 lbs

Technical Specs

  • Full Load Amps 21.0-19.4
  • HP 5
  • Finish Black
  • Phase 1
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Length 3/4"
  • Standards UL Recognized (E14663), CSA Certified (LR642)
  • Shaft Material 303 Stainless Steel
  • Ambient Temperature 40 Degrees C
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Shaft Dia. 5/8"
  • Frame 56Y
  • Motor Application Pump
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Pool and Spa Pump
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Mounting Type Face
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list