POOL PUMP MOTOR,3HP,3450RPM,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POOL PUMP MOTOR,3HP,3450RPM,208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUSN1302
  • Mfr. Model # USN1302
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.2 lbs

Technical Specs

  • Full Load Amps 16.0-14.8
  • Finish Black
  • HP 3
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 2-9/16"
  • Standards UL Recognized, CSA Certified
  • Shaft Material 303 Stainless Steel
  • Shaft Dia. 5/8"
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Ambient Temperature 50 Degrees C
  • Frame 56J
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Service Factor 1.20
  • Motor Flange Material Aluminum
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Efficiency Group Energy Efficient
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list