POOL PUMP MOTOR,3HP,3450RPM,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,3HP,3450RPM,208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSN1302
  • Mfr. Model # SN1302
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.7 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 20.6 - 19.0
  • HP 3
  • Phase 1
  • Nameplate RPM 3450
  • RPM Range 3001-3600
  • Hz 60
  • Item Pool and Spa Pump Motor
  • Shaft Length 2-9/16"
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 5/8"
  • Frame 56J
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Ambient Temperature 50 Degrees C
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CCWSE
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Service Factor 1.60
  • Motor Flange Material Aluminum
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list