POOL PUMP MOTOR,3HP,3450 RPM,230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,3HP,3450 RPM,230VAC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB237
  • Mfr. Model # B237
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.2 lbs

Technical Specs

  • Finish Black
  • HP 3
  • Full Load Amps 12.0
  • Nameplate RPM 3450
  • Phase 1
  • Item Pool and Spa Pump Motor
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 2-3/8"
  • Shaft Material 303 Stainless Steel
  • Frame 56Y
  • Standards UL Recognized, CSA Certified
  • Shaft Threaded 3/8-16 UNC-2A RH
  • Shaft Dia. 1/2"
  • Ambient Temperature 50 Degrees C
  • Motor Application Pump
  • Motor Mounting Type Rigid Base
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Pool and Spa Pump
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list