Skip Content
POOL PUMP MOTOR,3HP,3450 RPM,230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,3HP,3450 RPM,230VAC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB125
  • Mfr. Model # B125
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.05 lbs

Technical Specs

  • Item Pool and Spa Pump Motor
  • Finish Black
  • Full Load Amps 14.1
  • HP 3
  • Phase 1
  • Nameplate RPM 3450
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Length 2"
  • Voltage BlankValue
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E14663), CSA Certified (LR4642)
  • Frame 56C
  • Shaft Dia. 5/8"
  • Ambient Temperature 50 Degrees C
  • Motor Sub Application Pool and Spa Pump
  • Shaft 5/8 KEYED
  • Motor Application Pump
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list