POOL PUMP MOTOR,3/4,1/10 HP,230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,3/4,1/10 HP,230V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2980
  • Mfr. Model # B2980
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.15 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 5.8/0.90
  • Item Square Flange Pool Pump Motor
  • HP 3/4, 1/10
  • Nameplate RPM 3450/1725
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Voltage 230
  • Standards UL Recognized (E44549), CSA Certified (LR642)
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Shaft Length 1-7/8"
  • Shaft Dia. 5/8"
  • Frame 56Y
  • Motor Application Pump
  • Max. Ambient Temp. 50 Degrees C
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Face
  • Motor Sub Application Pool and Spa Pump
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.67
  • Ins. Class F
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list