POOL PUMP MOTOR,3/4,1/10 HP,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,3/4,1/10 HP,115V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2981T
  • Mfr. Model # B2981T
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.15 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 12.2/2.0
  • Item Square Flange Pool Pump Motor
  • HP 3/4, 1/10
  • Nameplate RPM 3450/1725
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 1-7/8"
  • Voltage 115
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E44549), CSA Certified (LR642)
  • Frame 56Y
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Service Factor 1.67
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list