POOL PUMP MOTOR,2HP,3450RPM,230/115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,2HP,3450RPM,230/115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB835
  • Mfr. Model # B835
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.55 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 21.6/10.8
  • HP 2
  • Nameplate RPM 3450
  • Item Pool and Spa Pump Motor
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 2"
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E14663), CSA Certified (LR4642)
  • Shaft 5/8 KEYED
  • Frame 56C
  • Shaft Dia. 5/8"
  • Ambient Temperature 50 Degrees C
  • Motor Shaft Rotation CCWSE
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Motor Service Factor 1.20
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list