Skip Content
POOL PUMP MOTOR,2HP,3450RPM,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,2HP,3450RPM,208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB808
  • Mfr. Model # B808
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.8 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 10.4
  • HP 2
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • Hz 60
  • Shaft Length 2-1/16"
  • RPM Range 3001-3600
  • Frame 56C
  • Shaft Material AISI 1215 Steel
  • Shaft Keyed
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Ins. Class B
  • Motor Service Factor 1.20
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list