Skip Content
POOL PUMP MOTOR,2HP,3450 RPM,230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,2HP,3450 RPM,230VAC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB130
  • Mfr. Model # B130
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.35 lbs

Technical Specs

  • Full Load Amps 10.5
  • Finish Black
  • HP 2
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • Hz 60
  • Shaft Length 2-9/16"
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Frame 56J
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Motor Application Pump
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Pool and Spa Pump
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 5/8"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Service Factor 1.20
  • Motor Flange Material Aluminum
  • Motor Bearings Ball
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list