POOL PUMP MOTOR,1HP,3450RPM,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POOL PUMP MOTOR,1HP,3450RPM,115/230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUST1102
  • Mfr. Model # UST1102
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.25 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 15.0/7.5
  • Nameplate RPM 3450
  • Item Pool and Spa Pump Motor
  • HP 1
  • Phase 1
  • Hz 60
  • Shaft Material 303 Stainless Steel
  • Shaft Length 2-9/16"
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Frame 56J
  • RPM Range 3001-3600
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Ambient Temperature 50 Degrees C
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.10
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list