Skip Content
POOL PUMP MOTOR,1HP,3450RPM,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POOL PUMP MOTOR,1HP,3450RPM,115/230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB122
  • Mfr. Model # B122
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.25 lbs

Technical Specs

  • Full Load Amps 14.4/7.2
  • Finish Black
  • HP 1
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • RPM Range 3001-3600
  • Shaft Length 2-1/16"
  • Shaft Material AISI 1215 Steel
  • Hz 60
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Frame 56C
  • Shaft Keyed
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.40
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list