POOL PUMP MOTOR,1 HP,3450 230/115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,1 HP,3450 230/115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2853
  • Mfr. Model # B2853
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 13.2/6.6
  • HP 1
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • RPM Range 3001-3600
  • Shaft Length 7/16"
  • Hz 60
  • Standards UL Recognized, CSA Certified
  • Shaft Material 303 Stainless Steel
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Frame 56Y
  • Motor Application Pump
  • Shaft Dia. 5/8"
  • Ambient Temperature 50 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Motor Flange Material Aluminum
  • Motor Efficiency Group Standard Efficient
  • Ins. Class F
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list