POOL PUMP MOTOR,1 HP,3450 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,1 HP,3450 115/230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSST1102
  • Mfr. Model # ST1102
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.9 lbs

Technical Specs

  • HP 1
  • Finish Black
  • Item Pool and Spa Pump Motor
  • Full Load Amps 18.6/9.3
  • Phase 1
  • Nameplate RPM 3450
  • Hz 60
  • Shaft Length 2-1/2"
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Ambient Temperature 50 Degrees C
  • Frame 56J
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.50
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list