POOL PUMP MOTOR,1-1/2 HP,3450 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,1-1/2 HP,3450 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB849
  • Mfr. Model # B849
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.85 lbs

Technical Specs

  • Full Load Amps 10.0
  • Finish Black
  • HP 1-1/2
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • Hz 60
  • Shaft Length 7/16"
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Frame 56Y
  • Standards UL Recognized (E14663), CSA Certified (LR642)
  • Shaft Dia. 5/8"
  • Ambient Temperature 50 Degrees C
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.50
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list