Skip Content
POOL PUMP MOTOR,1-1/2 HP 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,1-1/2 HP 115/230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBN35V1
  • Mfr. Model # BN35V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 16.0/8.0
  • HP 1-1/2
  • Item Pool and Spa Pump Motor
  • Phase 1
  • Nameplate RPM 3450
  • Hz 60
  • Shaft Material Stainless Steel
  • RPM Range 3001-3600
  • Shaft Length 1-13/16"
  • Voltage BlankValue
  • Frame 48Y
  • Standards UL Recognized (E25022/46412), CSA Certified (LR43341), UL 1081, 1563, 1795 Approvable
  • Shaft Threaded 3/8-16 UNC-2A
  • Shaft Dia. 1/2"
  • Motor Application Pump
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rigid Base
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list