!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POOL PUMP MOTOR,1-1/2,1/6 3450/1725

POOL PUMP MOTOR,1-1/2,1/6 3450/1725

CENTURY

POOL PUMP MOTOR,1-1/2,1/6 3450/1725 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POOL PUMP MOTOR,1-1/2,1/6 3450/1725

POOL PUMP MOTOR,1-1/2,1/6 3450/1725

CENTURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSB2983
  • Mfr. Model # B2983
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.2 lbs

Technical Specs

  • Item Square Flange Pool Pump Motor
  • Motor Sub Application Pool and Spa Pump
  • Motor Enclosure Design Open Dripproof
  • Nameplate RPM 3,450/1,725
  • Voltage 230
  • Phase 1
  • Motor Mounting Type Face
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Shaft Rotation CCWSE
  • Shaft Material 303 Stainless Steel
  • Shaft Length 1-7/8"
  • Motor Efficiency Group Energy Efficient
  • Standards UL Recognized (E44549), CSA Certified (LR642)
  • Motor Application Pump
  • Motor Design Capacitor-Start/Run
  • HP 1-1/2, 1/6
  • Frame 56Y
  • Hz 60
  • Full Load Amps 10.0/1.6
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.47
  • Max. Ambient Temp. 50 Degrees C
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Shaft Dia. 5/8"
  • Finish Black
  • RPM Range 3,001 - 3,600
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list