POOL PUMP MOTOR,1,1/10 HP,3450/1725 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,1,1/10 HP,3450/1725

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2982T
  • Mfr. Model # B2982T
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.8 lbs

Technical Specs

  • Full Load Amps 7.4/1.4
  • Finish Black
  • HP 1, 1/10
  • Item Square Flange Pool Pump Motor
  • Phase 1
  • Nameplate RPM 3450/1725
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 1-7/8"
  • Shaft Material 303 Stainless Steel
  • Voltage 230
  • Standards UL Recognized (E44549), CSA Certified (LR642)
  • Shaft Dia. 5/8"
  • Frame 56Y
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Max. Ambient Temp. 50 Degrees C
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.65
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list