Skip Content
POOL PUMP MOTOR,1.0, 1/8 HP,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL PUMP MOTOR,1.0, 1/8 HP,115V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBN37V1
  • Mfr. Model # BN37V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.55 lbs

Technical Specs

  • Full Load Amps 10.8-2.8
  • HP 1, 1/8
  • Finish Black
  • Item Spa and Pool Pump Motor
  • Nameplate RPM 3450/1725
  • Phase 1
  • RPM Range 3001-3600
  • Shaft Length 1-13/16"
  • Shaft Material Steel
  • Hz 60
  • Shaft Threaded 3/8-16 UNC-2A
  • Standards UL Recognized (E25022), CSA Certified (LR4642)
  • Frame 48Y
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Bearings Ball
  • Shaft Dia. 1/2"
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list