Skip Content
POOL MOTOR,5, 5/8 HP,3450/1725 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,5, 5/8 HP,3450/1725 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB236
  • Mfr. Model # B236
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.55 lbs

Technical Specs

  • Nameplate RPM 3450/1725
  • Finish Black
  • Full Load Amps 16.4/4.8
  • Item Pool and Spa Pump Motor
  • HP 5, 5/8
  • Phase 1
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Length 2-3/8"
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 1/2"
  • Shaft Threaded 3/8-16 UNC-2A RH
  • Ambient Temperature 50 Degrees C
  • Voltage BlankValue
  • Frame 56Y
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Rigid Base
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Ins. Class F
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list