Skip Content
POOL MOTOR,4, 1/3 HP,3450/1725 230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,4, 1/3 HP,3450/1725 230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2235
  • Mfr. Model # B2235
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.65 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 12.0/3.0
  • HP 4, 1/3
  • Nameplate RPM 3450/1725
  • Item Pool and Spa Pump Motor
  • Phase 1
  • Hz 60
  • Shaft Material 303 Stainless Steel
  • Shaft Length 2-3/8"
  • RPM Range 3001-3600
  • Standards UL Recognized (E14663), CSA Certified (LR642)
  • Voltage BlankValue
  • Frame 56Y
  • Shaft Threaded 3/8-16 UNC-2A RH
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 1/2"
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CCWSE
  • Motor Flange Material Aluminum
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.00
  • Ins. Class F
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list