Skip Content
POOL MOTOR,3/4HP,3450RPM,230/115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,3/4HP,3450RPM,230/115VAC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB667
  • Mfr. Model # B667
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.35 lbs

Technical Specs

  • Full Load Amps 12.0/6.0
  • HP 3/4
  • Finish Black
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 7/16"
  • Voltage BlankValue
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized, CSA Certified
  • Frame 56Y
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Rigid Base
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Application Pump
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.50
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list