POOL MOTOR,3/4HP,3450RPM,230/115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,3/4HP,3450RPM,230/115VAC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB625
  • Mfr. Model # B625
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.6 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 12.8/6.4
  • HP 3/4
  • Item Pool and Spa Pump Motor
  • Phase 1
  • Nameplate RPM 3450
  • RPM Range 3001-3600
  • Shaft Length 3-3/4"
  • Hz 60
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized, CSA Certified
  • Frame 56CZ
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Ambient Temperature 40 Degrees C
  • Motor Application Pump
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Motor Flange Material Aluminum
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Motor Service Factor 1.50
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list