Skip Content
POOL MOTOR,3/4HP,3450RPM,115/230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL MOTOR,3/4HP,3450RPM,115/230VAC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUST1072
  • Mfr. Model # UST1072
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.35 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 10.6/5.3
  • HP 3/4
  • Item Pool and Spa Pump Motor
  • RPM Range 3001-3600
  • Phase 1
  • Nameplate RPM 3450
  • Hz 60
  • Shaft Length 2-9/16"
  • Shaft Material 303 Stainless Steel
  • Ambient Temperature 50 Degrees C
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Voltage BlankValue
  • Frame 56J
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list