Skip Content
POOL MOTOR,3/4HP,3450RPM,115/230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL MOTOR,3/4HP,3450RPM,115/230VAC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB127
  • Mfr. Model # B127
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.8 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 12.0/6.0
  • Item Pool and Spa Pump Motor
  • HP 3/4
  • Nameplate RPM 3450
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Voltage BlankValue
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Shaft Material 303 Stainless Steel
  • Shaft Length 2-9/16"
  • Frame 56J
  • Ambient Temperature 50 Degrees C
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.50
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list