POOL MOTOR,3/4 HP,3450 RPM,230/115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,3/4 HP,3450 RPM,230/115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2852
  • Mfr. Model # B2852
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.6 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 10.8/5.4
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • HP 3/4
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 7/16"
  • Shaft Material 303 Stainless Steel
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Standards UL Recognized, CSA Certified
  • Frame 56Y
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Face
  • Motor Bearings Ball
  • Motor Shaft Rotation CCWSE
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list