POOL MOTOR,3/4 HP,3450 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,3/4 HP,3450 208-230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSQ3072
  • Mfr. Model # Q3072
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.2 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 3.6/1.8
  • Finish Black
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 3
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Hz 60
  • Shaft Length 5/8"
  • Frame 48Y
  • Standards UL Recognized (E25022), CSA Certified (LR43341)
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Ambient Temperature 50 Degrees C
  • Motor Application Pump
  • Shaft Dia. 5/8"
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Sub Application Pool and Spa Pump
  • Motor Shaft Rotation CW/CCW
  • Motor Flange Material Aluminum
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Service Factor 1.65
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list