Skip Content
POOL MOTOR,3/4 HP,3450 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,3/4 HP,3450 115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHSQ1072
  • Mfr. Model # HSQ1072
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.95 lbs

Technical Specs

  • HP 3/4
  • Finish Black
  • Full Load Amps 11.6/7.0-5.8
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • Shaft Length 3/4"
  • Shaft Material 303 Stainless Steel
  • RPM Range 3001-3600
  • Voltage BlankValue
  • Hz 60
  • Frame 56Y
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Standards UL Recognized (E14663), CSA Certified (LR642)
  • Ambient Temperature 60 Degrees C
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.85
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list