POOL MOTOR,3/4 HP,3450 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,3/4 HP,3450 115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB638
  • Mfr. Model # B638
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.6 lbs

Technical Specs

  • Finish Black
  • Nameplate RPM 3450
  • Full Load Amps 10.0/5.4-5.0
  • HP 3/4
  • Phase 1
  • Item Pool and Spa Pump Motor
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Shaft Length 2-9/16"
  • Frame 56J
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Sub Application Pool and Spa Pump
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Motor Service Factor 1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list