POOL MOTOR,3/4-1/10HP,3450/1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,3/4-1/10HP,3450/1725 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB972
  • Mfr. Model # B972
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.3 lbs

Technical Specs

  • Nameplate RPM 3450/1725
  • Finish Black
  • Full Load Amps 11.2/5.0
  • Item Pool and Spa Pump Motor
  • HP 3/4, 1/10
  • Phase 1
  • Shaft Length 2-1/16"
  • RPM Range 3001-3600
  • Shaft Material AISI 1215 Steel
  • Hz 60
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Shaft Keyed
  • Frame 56C
  • Ambient Temperature 40 Degrees C
  • Motor Application Pump
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.50
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list