POOL MOTOR,3, 1/3 HP,3450/1725 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,3, 1/3 HP,3450/1725 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSDS1302
  • Mfr. Model # SDS1302
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.6 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 12.0/3.7
  • HP 3, 1/3
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450/1725
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 2-3/8"
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E46412)
  • Frame 56Z
  • Ambient Temperature 50 Degrees C
  • Shaft Threaded 3/8-16 UNC-2A RH
  • Shaft Dia. 1/2"
  • Motor Application Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Stud
  • Motor Sub Application Pool and Spa Pump
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list