Skip Content
POOL MOTOR,3, 1/3 HP,3450/1725 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,3, 1/3 HP,3450/1725 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB966
  • Mfr. Model # B966
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.25 lbs

Technical Specs

  • Finish Black
  • HP 3, 1/3
  • Full Load Amps 13.8/4.0
  • Nameplate RPM 3450/1725
  • Item Pool and Spa Pump Motor
  • Hz 60
  • Phase 1
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Voltage BlankValue
  • Standards UL Recognized, CSA Certified
  • Shaft Length 2-5/8"
  • Frame 56J
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Motor Application Pump
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Ambient Temperature 40 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Flange Material Aluminum
  • Motor Efficiency Group Energy Efficient
  • Motor Service Factor 1.15
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list