Skip Content
POOL MOTOR,2HP,3450 RPM,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL MOTOR,2HP,3450 RPM,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUST1202
  • Mfr. Model # UST1202
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.1 lbs

Technical Specs

  • Full Load Amps 19.6/10.4-9.8
  • Finish Black
  • HP 2
  • Phase 1
  • Nameplate RPM 3450
  • Item Pool and Spa Pump Motor
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 2-9/16"
  • Frame 56J
  • Voltage BlankValue
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Shaft Material 303 Stainless Steel
  • Ambient Temperature 50 Degrees C
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Face
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.10
  • Motor Flange Material Aluminum
  • Ins. Class B
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list