Skip Content
POOL MOTOR,2.5-1/4 HP,3450/1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,2.5-1/4 HP,3450/1725 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSDS1252
  • Mfr. Model # SDS1252
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.2 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 10.7/3.0
  • HP 2-1/2, 1/4
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450/1725
  • Phase 1
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Length 2-3/8"
  • Voltage BlankValue
  • Frame 56Z
  • Standards UL Recognized (E46412)
  • Shaft Material 303 Stainless Steel
  • Shaft Dia. 1/2"
  • Ambient Temperature 50 Degrees C
  • Motor Application Pump
  • Shaft Threaded 3/8-16 UNC-2A RH
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list