Skip Content
POOL MOTOR,2, 1/4 HP,3450/1725 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,2, 1/4 HP,3450/1725 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB978
  • Mfr. Model # B978
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.7 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 10.6/3.2
  • HP 2, 1/4
  • Nameplate RPM 3450/1725
  • Item Pool and Spa Pump Motor
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Voltage BlankValue
  • Shaft Material AISI 1215 Steel
  • Frame 56C
  • Shaft Length 2-1/16"
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Ambient Temperature 40 Degrees C
  • Shaft Keyed
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Motor Flange Material Aluminum
  • Motor Bearings Ball
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Motor Service Factor 1.20
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list