Skip Content
POOL MOTOR,2, 1/4 HP,3450/1725 230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,2, 1/4 HP,3450/1725 230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2979
  • Mfr. Model # B2979
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 11.0/1.6
  • HP 2, 1/4
  • Item Pool and Spa Pump Motor
  • Phase 1
  • Nameplate RPM 3450/1725
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Length 2-5/8"
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized, CSA Certified
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Frame 56J
  • Ambient Temperature 50 Degrees C
  • Voltage BlankValue
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Sub Application Pool and Spa Pump
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Shaft Rotation CCWSE
  • Motor Flange Material Aluminum
  • Motor Efficiency Group Standard Efficient
  • Motor Service Factor 1.20
  • Ins. Class F
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list